Nylon anchor and screw, countersunk head, galvanised steel WE 10
Plastic anchor WE10 and low cs head screw PZ
ANC-(WE 10)-PLA-10X160
Art.-no.
0912110160
EAN 4011231856225
Prices for customers after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
For fixing door- and window frames
For bolt-through fixings
High-quality nylon material
Expanding
Highly durable against weather, age and chemicals
Screw-on model (screws included):
- Special nail plug screw, galvanised, blue passivated, crosshead screw, low countersunk head, hole ج3¬mm
- Special nail plug, yellow passivated, TX-torque 40
Instructions





Recommended maximum load kN | ||
Concrete C12/15 | 0,8 | kN |
Solid brick | 0,6 | kN |
(1kN ~ 100 kg) |
Product information
Datasheets(X)
Application area
The plug can be affixed to concrete, brick and small wall surfaces
Suitable for wood or steel panelling of the facade as well as profile fixtures, angle brackets and also fixing metal and wood elements.
![]() | |
Anchor diameter | 10 mm |
Anchor length (l) (l) | 160 mm |
Drill hole depth (t) | 60 mm |