ORSY®BULL transport trolley
Pushcart, ORSY BULL
PSHCRT-5/7-100KG
Art.-no.
0962330624
EAN 4053479440781
Prices for customers after login
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Collapsible, flexible and space-saving
- Height can be steplessly adjusted up to 1100 mm for simple adaptation to the operator's body size
- Large profiled wheels enable the trolley to be used outdoors
- Rounded crossbars enable round items to be transported
- Sturdy crossbars make it easier to tip heavy loads
- Rounded handles for comfort
- 3-point fixing mechanism possible through use of tension belt
Product information
Datasheets(X)
Toe plate width | 490 mm |
Toe plate depth | 270 mm |
Toe plate thickness | 10 mm |
Load capacity | 100 kg |
Wheel diameter | 180 mm |
Wheel width | 35 mm |
Material of wheel | Solid rubber |
Height | 1100 mm |
Handle height | 1100 mm |
Width | 490 mm |
Depth | 295 mm |