Welcome to Würth Portugal For trade customers only

Oil extractor Combi 90 l

Pneumatic oil extractor Combi
WASTEOILCOLL-COMBI-90LTR

Art.-no. 071593 904
EAN 4065746548366
Prices for customers after login
Oil extractor Combi 90 l

Art.-no. 071593 904

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Fast and simple extraction of engine oil via gravity and probe.

Equipped with 6 probes


4 flexible (diameter 5 mm x 800 mm, diameter 6 mm x 800 mm, diameter 7 mm x 1,000 mm and diameter 8 mm x 800 mm) and 2 rigid (diameter 5 mm x 800 mm and diameter 6 mm x 800 mm).



Equipped with 4 quick adapters


VW/Audi, BMW, Fiat JTD and PSA.



Easy oil check


With a built-in system for cleaning the pre-chamber in order to view the amount of oil removed from the engine.



Pneumatic tank drainage


Greater convenience without the need for plug drainage (discharge tube length - 2 m).

Notice

Not suitable for brake fluid or any type of fuel.

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Bin capacity

90 l

Max. height

1750 mm

Tray capacity

20 l

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information