Oil filter wrench with 3/8 inch drive for various Mercedes, Renault, Ford, Peugeot and Fiat models
Oil filter wrench 12 flut 3/8in span wdth 76.8mm
OIL FILTER WR N.10-D76,8 MM-12 FLUTES
Art.-no. 1952003167
EAN 4058794286892
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Suitable for oil filter sheet cartridges and plastic caps.
- Robust metal design also releases jammed oil filters
- Ultra slim shape for use in confined spaces
- 3/8" square drive so you can tighten to manufacturer's specifications
- Large selection for wide range of models and types
- More sizes available on request
1 Year Warranty
Product information
Datasheets(X)
Application area
- Mercedes: all models with Purflux LS 918 filter
- Renault: Megane, Laguna, Espace I II III, Twingo, Clio, Kangoo, R5
- Ford: 1.8 diesel and Motorcraft filter
- Peugeot: all models with Purflux filter
- Fiat: Ducato, Scudo, Ulisse, Stilo, Multipla, all Doblo JTD models
Max. clamping width | 76.8 mm |
Drive | 3/8 inch |
Drive type | Square |
Product weight (per item) | 180.000 g |
Suitable for vehicle manufacturer | Fiat, Ford, Mercedes-Benz, Peugeot, Renault |