Organisation system Magic Sorto B3
Set Magic Sorto B3
MAGIC-SET-F.DWD-B3-ALUMET-NL500
Art.-no. F092075619
EAN 9007181495183
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Perfect organisation for utensil and small parts drawers
High-quality stainless steel trays
Suitable for dishwashers and food safe
Flexible system with clamping traverse
- Variable arrangement of trays
- Independent of width
Contents:
- 3 x shelves 270 x 90 mm
- 3 x shelves 180 x 90 mm
- 1 x spacer strip 270 mm
- 1 x clamping traverse
Notice
Magic Sorto custom arrangement
- Measure clear depth (CD)
- Remove end piece from traverse. Cut aluminium traverse to length (length = CD - 87 mm)
- Spacer self-produced e.g. from wood. (Spacer thickness = CD - Magic Sorto)
Dimensions subject to technical changes. Product subject to technical changes.
Product information
Datasheets(X)
Application area
For nominal length 500 and cabinet widths from 450 mm
![]() | |
Material | Stainless steel / plastic |
Surface | Plain |
Colour | Aluminium grey |
