Welcome to Würth Portugal For trade customers only

Outdoor plastic paint

PNT-OUTSIDE-PLASTIC-WHITE-15LTR

Art.-no. 0892830315

EAN 4062856834846

Individual price display after login
Outdoor plastic paint

Art.-no. 0892830315

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Plastic paint for outdoor application using a brush, roller or gun.

Advantages


  • Excellent applicability and opacity

  • Good coverage

  • Weather-resistant and resistant to UV rays


Properties


  • Aqueous emulsion-based paint

  • Excellent applicability and adhesion for reduced splatter

  • Resistant to algae and fungi

  • Matt appearance

This information is a recommendation only, based on our experience. However, we cannot accept responsibility for individual results with this product, due to its numerous potential applications, and storage and application conditions that are beyond our control. We always recommend that you test the product first. We guarantee the quality of our products. We reserve the right to make technical alterations and developments.

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For outdoor application on all types of cement-based surface, natural stone, gypsum or dry walling. Apply using a brush, roller, gun or airless system.

Instructions

The surface should be kept clean, dry, grease-free and consistent. On new and cement surfaces, apply one coat after a complete curing period of 28 days. When used on spray plaster or dry walling, apply once the surface is dry to the touch. On pre-painted surfaces, brush and wash to remove any non-adherent paint and repair the damaged areas, then proceed to apply equal coats onto new surfaces.


Shake the product until a perfect consistency is obtained. If the product is contaminated by fungi or algae, clean and treat it in the same manner as with applications on new surfaces. Do not apply the product at temperatures below 7°C.

Colour

White

Contents

15 l

Weight of content

22.5 kg

Chemical basis

Acrylic resin dispersion

Drying time

1 h

Max. processing temperature

30 °C

Min. processing temperature

7 °C

Conditions to maintain shelf life from production

dry, cool and well-ventilated storage, protected against direct sunlight and heat sources

Conditions for drying time

at 20°C and 60% relative humidity

Shelf life from production

2 Years

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information