Welcome to Würth Portugal For trade customers only

PAVILACK

PURLAC-PAVILACK-(COMP-A/B)-GREY-5KG

Art.-no. 0893181201

EAN 4053479544342

Individual price display after login
PAVILACK

Art.-no. 0893181201

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Bi-component aliphatic polyurethane paint for floor protection.

Excellent resistance


Resists the effects of sun exposure and wear from heavy traffic.



Excellent applicability


Good performance even when exposed to adverse weather conditions, and great ability to adhere to substrates.



Permanent elasticity


Pavilack forms a coat of paint that has good elasticity for resistance to traffic abrasion, long exposure to adverse weather conditions, temperature and sun exposure.

Notice

Application in highly humid conditions may produce differences in the final tint of the product. Pavilack should be applied in a relative humidity of less than 95% and greater than 45%. Store in a dry place, protected from frost or direct sunlight, in its packaging.

This information is a recommendation only, based on our experience. You must test the product first.


We guarantee consistent quality of our products and we reserve the right to make technical alterations.

Product information

Würth Portugal Catalogue

Certificates/ Documents

 | 

 | 

Application area

Floor paint for use in car parks, industrial buildings, cellars, workshops, offices and laboratories. High-strength paint for floors subject to heavy traffic. Colourful decorative finish for concrete or screed floors. Ideal for indoor and outdoor applications on floors subject to high demand, such as traffic, shock, sun exposure to UV rays and high humidity.

Instructions

Make sure that the surface on which Pavilack is to be applied is clear of any dirt such as oils, loose mortar residue or any other material that may hinder a completely smooth finish. This cleaning should be done without water. Mix component B into component A using a slow mechanical stir (max. 40 rpm). The mixture is ready to use once a uniform paint has been obtained in the chosen colour. Apply at least 2 criss-cross coats and allow to dry for 10-12 hours between coats. The drying time between coats may be affected by the relative humidity of the air and by the ambient temperature. Do not apply the finish coat when humidity exceeds 95 % and temperatures exceed +40ºC. Avoid air currents as this may cause problems with colour variation. Extend and apply with a short-pile roller.

Flash-off time conditions

at 20°C and 50% relative humidity

Min. flash-off time

4 h

Density

0 g/cm³

Density conditions

at 20°C

Hardener content

56 %

Contents

5 l

Weight of content

5 kg

Shelf life from production

12 Month

Conditions to maintain shelf life from production

at 10°C to 25°C

VOC concentration (CH)

25 %

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information