Welcome to Würth Portugal For trade customers only

PAVIMARK

2-C PUR floor marking paint PAVIMARK
FLRMRKPNT-2C-PUR-PAVIMARK-YELLOW-5KG

Art.-no. 0828900349

EAN 4053479672199

Individual price display after login
PAVIMARK

Art.-no. 0828900349

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Dual-component aliphatic polyurethane paint for marking floors.

Ideal for signage and painting


Application on surfaces such as cement, floors, metal and polyester.



Quick-drying product


Excellent colour retention.



Optimal bonding


Even on difficult substrates.



High chemical, industrial and mechanical resistance



Excellent weather resistance

This information is only recommendations based on our experience. Tests are required beforehand!


We guarantee the consistent quality of our products and reserve the right to make technical alterations.

Product information

Würth Portugal Catalogue

Certificates/ Documents

 | 

 | 

Application area

Workshops, warehouses, sports facilities, factories, marina platforms, parks etc.

Instructions

Surface preparation


Concrete: less than 4% moisture. Apply directly. On very porous and absorbent supports, dilute with 30% polyurethane solvent to seal the surface.


Iron: Apply anti-corrosion primer.


Metals, ceramics and polyester: Apply directly with a maximum dilution of 5% polyurethane solvent.



Application method


Mix component A and component B in a 4:1 ratio.


The shelf life is 6 hours.


Apply with brush, roller, spray or Airless (nozzle type).


Shake well before use. The surfaces to be painted must be clean, dry and free from dust and grease.

Contents

3.5 l

Colour

Yellow

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information