PLASTOFAST screw
PLASTOFAST, zinc-plated steel, with slot Z
SCR-PLA-RSDHD-SL-Z2-(A2K)-4X12
Art.-no. 013810412
EAN 4047376511491
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
For thermoplastics. Zinc-plated steel, blue passivated (A2K).
The Plastofast screw forms its thread without tension and tolerance when screwed into ready-made holes.
Several advantages in usage are provided by the shape of the thread, which includes a pin:
- Easy and fast settling of the screw
- Low screw-in torque
- High over-turning torque
- High loosening torque
- High tear-out strength
- No material damage
- Greater load-bearing capacity
- Supports the natural material characteristics
Notice
The screwdriver speed should be 400–800 rpm. We recommend that speed-dependent test screw connections are performed in initial samples. The ideal diameter for other materials must be determined.
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 4 mm |
Length (l1) | 12 mm |
Head diameter (dk) | 8 mm |
Head height (k1) | 3.5 mm |
Material | Steel |
Surface | Zinc plated |
Internal drive | Z2 |
Other standard | Company standard |
Head type | Pan head |
Thread type | Plastic screw thread |
