PTFE thread-sealing tape
PTFE thread sealing tape
THRSEALTPE-PTFE-25MX19MMX0,1MM
Register now and access more than 15,100 products
Resistant to all aggressive media
Does not stick or swell
Therefore prevents seizing of the thread
Alignment of the thread connection, which includes limited turn-back, is permissible
Since the temperature and pressure are dependent on one another, it is not possible to allow both to be pushed to maximum levels simultaneously. In addition, the specifications depend on the respective medium. Therefore, these specifications can only serve as a guideline due to the variety of application options (see also DVGW approval).
Datasheets(X)
Material | Polytetrafluoroethylene |
Coating weight per m² | 40 g |
Thickness | 0.1 mm |
Width | 19 mm |
Length | 25 m |
Min./max. temperature resistance | -190 to 260 °C |
Max. pressure | 16 MPa |