PU thinner for Pavitech HR and Pavilack
THINNER-PAVILACK/PAVITECH-TRANSP-1LTR
Art.-no. 0893181100
EAN 4099618275180
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Special anhydrous thinner for polyurethane paints such as Pavilack and Pavitech HR.
Properties
- Dilutes polyurethane paints in any viscosity range, compatible without forming gels or lumps
- Allows excellent surface formation of the paint layer
- Improves brightness and avoids tinting or veiling
- Reduces the formation of bubbles typical of polyurethane paints
- Maintains and can even slightly increase the service life of the mixture
Notice
You should always follow the recommendations of the paint used.
Product information
Datasheets(X)
Instructions
- Do not mix with water
- Use agitator at low speed (300-400 rpm)
- For application with brush or roller: 5-10 %
- For spray application: 10-15 %
- For airless application: 5 %
Contents | 1 l |
Weight of content | 890 g |
Chemical basis | Solvent |
Smell/fragrance | Characteristic |
Colour | Transparent |
Min. flashing point | 110 °C |
Density | 0.89 g/cm³ |
Conditions to maintain shelf life from production | cool and dry storage area, no exposure to sunlight, 10°C to 30°C |
Shelf life from production | 2 Years |