PUR spiral hose DUO dual hose
Spiral brake hose DUO
SPRLAIRLNE-DUO-PUR-YELLOW-M16X1,5-L4M
Art.-no. 088530 996
EAN 4045989070596
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Hoses do not get tangled in DUO model
PUR hose retains its shape well.
- Does not break when bent
- Quickly returns to its shape
- Returns back to its original length well
- Also flexible in freezing conditions.
Wide operating temperature range
Impact resistance is up to 5 times better compared to a polyamide hose
Hoses assembled one inside the other.
A separate metal spiral has been added in an attempt to prevent the hoses from bending at the connectors
Extremely resistant to wear as well as to oil, fuel and UV rays
DIN/TÜV (=EU) approvals
Product information
Datasheets(X)
Material | Polyurethane |
Working length | 4 m |
Diameter | 100 mm |
Number of windings | 26 PCS |
Colour | Red-yellow |
Colour of anti-kink protection | Red |
Connection thread | M16 x 1.5 |