PVC Premium anti-fatigue mat
Anti-fatigue mat PVC Premium
FLRMAT-PVC-PREMIUM-BLACK-60X90CM
Art.-no. 0957590130
EAN 4058794199444
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
2-layer floor mat for heavy-duty applications at dry workstations.
The anti-fatigue mats help to improve ergonomics at standing workstations. The properties of the mats help to protect the back and joints.
The mat is made up of a foamed PVC underside and a vinyl upper section with checker plate surface
- Vinyl top is self-extinguishing, very rugged and durable
- The mat layers are laminated
- Available in black and with yellow safety marking
Application area
Product information
Datasheets(X)
Design | Cutting dimensions |
Length x width x thickness | 900 x 600 x 14 mm |
Colour | Black |
Material | PVC - Polyvinyl chloride |
Ergonomics (points system) | 5 of 5 points |
Slip resistance (points system) | 3 of 5 points |
Wear resistance (points system) | 5 of 5 points |
Min./max. temperature resistance | 0 to 60 °C |
Product weight (per item) | 4000.000 g |