Welcome to Würth Portugal For trade customers only

PVC adhesive gel

PVC gel adhesive in pot
ADH-PVC-BRUSH-500ML

Art.-no. 0892100095

EAN 4062856505135

Individual price display after login
PVC adhesive gel

Art.-no. 0892100095

Individual price display after login
Quantity
PU

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Especially for drinking water
Suitable for distribution, supply and sewage systems

Versatile adhesive supplied with integrated brush


Gel formula


  • Easy application

  • Does not run, no streaking effect inside bonded tubes

High apparent viscosity and excellent fluidity


Very good adhesion on the parts for bonding


Moderate initial setting time:


  • Withstands minor variations in movement at the time of installation

  • Facilitates bonding of large parts

Acts as a true PVC chemical weld


Very good torsion and traction resistance


Ageing comparable to that of rigid PVC


Strong, typical odour


Pressure resistance (20°C) 51.2 bar and (40°C) 20.8 bar


Compliant with Standard NF EN 14814


Specially developed to bond materials that meet Standards NF EN 1452 and NF EN 1329


Adhesive approved for thermoplastic pipeline systems for pressurised fluids up to PN 16


Certified by the Lyon Environmental Health Laboratory (CARSO) and by the CSTB (Centre Scientifique et Technique du Bâtiment — French scientific and technical centre for construction) (Certificate QB 14 - AD02) for use in drinking water networks


Compliant with Standard NF EN 14814


Specially developed to bond materials that meet Standards NF EN 1452 and NF EN 1329

The usage instructions are recommendations based on our own experience. Carry out a preliminary test. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our contractually agreed service or the advisor was acting deliberately. We guarantee the ongoing quality of our products. We reserve the right to make technical changes and other developments.


Hazardous. Follow the precautions for use

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Useful for plumbers, heating engineers, pipe maintenance workers, public construction products


Based on a polyvinyl chloride (PVC) resin, this PVC adhesive gel has been developed specifically for rigid PVC pipe joints and accessories in installations under pressure up to PN16


Suitable for bonding water supply pipes, irrigation pipes, gas pipes, industrial pipework and rainwater and sewage pipes

Instructions

For best bonding performance, prepare surfaces properly. Clean and degrease the tube and connector using Würth PVC cleaner. Apply the adhesive using the brush, in the inside to outside direction, forming a thin layer on the connector and on the tube. Hold in place for 30 seconds for the adhesive to form the initial bond. Clean away any surplus with a cloth soaked in Würth PVC cleaner. The drying time varies depending on the climatic conditions.


Can be handled after 10 min.


Drying time for drainage systems: approx. 1 hour.


Drinking water systems pressurised after 24 hours.

Weight of content

970 g

Chemical basis

Vinyl chloride polymer

Colour

Yellow

Viscosity

1.5 Pas

Viscosity conditions

at 20°C

Min./max. processing temperature

-5 to 30 °C

Min./max. functional strength

10-50 s

Max. functional strength

50 s

Shelf life from production/conditions

24 Month / at 20°C

Contents

500 ml

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information