Welcome to Würth Portugal For trade customers only

PVC/aluminium plastic cleaner

PVC/aluminium plastic cleaner
PLACLNR-PVC/ALU-FOAM-400ML

Art.-no. 0892200870

EAN 4050641269386

Individual price display after login
PVC/aluminium plastic cleaner

Art.-no. 0892200870

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Cleans PVC and aluminium surfaces of dirt, fat residues and traces of surface oxidations. Generates a renewal effect by lending the surface a glossy appearance. Non-corrosive, not harmful to painted surfaces and plastic materials.


  • Does not affect paint

  • Silicone-free

  • Anti-static properties

  • No foam residues
Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Cleaning foam suitable for aluminium, PVC, chrome, plastic and enamel.

Instructions

Shake well before use. Spray at a distance of approx. 20–30 cm from the surface to be treated. Allow the product several minutes to soak in, then wipe with a dry cloth. Repeat the process if necessary. The product can be sprayed on both horizontally and vertically.

Contents

400.0 ml

Colour

White, nature

Chemical basis

Mix of alcohols

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information