Welcome to Würth Portugal For trade customers only

Paint remover solution GRAFICLEAN

Paint remover GRAFICLEAN
PNTREM-GRAFICLEAN-POROUS-SRF-CLEAR-5LTR

Art.-no. 0893135500

EAN 4046777725506

Individual price display after login
Paint remover solution GRAFICLEAN

Art.-no. 0893135500

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Gel for cleaning porous surfaces and removing layers of paint without having to resort to mechanical means. Ideal for removing graffiti.

Removal of paint and graffiti


Can be applied to porous surfaces such as natural stone and concrete



Pasty look


The gel product allows application on vertical surfaces without running



Ready to apply

Notice

Pressure may build up inside the packaging, so we recommend caution when opening. Use only in well-ventilated areas. Application on wooden surfaces must be monitored so as not to damage the wood fibres.

This information is intended to provide the best practice advice possible, based on our knowledge and experience. We cannot assume any liability for individual applications due to the variety of applications and storage and application conditions that are beyond our control. This also applies when using the free technical and sales customer support we provide. We always recommend that you test the product first. We guarantee the consistent quality of our products. We reserve the right to make technical alterations and improvements. See the product data sheet for more information.

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area
  • Application on vertical and horizontal panels — does not run.

  • Removal of layers of synthetic, water-based and cellulose paint.

  • Ideal for removing paint, graffiti, spray, waxes, on any kind of porous surface.
Instructions

Shake the product until fully mixed. Apply the product with a brush or paintbrush, saturating the surface to be treated/cleaned. Leave to work for 30 seconds to 1 minute maximum. To remove GRAFICLEAN and the paint or graffiti residue absorbed by the product, high-pressure washing must be carried out. More than one coat of GRAFICLEAN may need to be applied.

Contents

5 l

Colour

Colourless

Chemical basis

Organic cleaning substances

Density

0.985 kg/dm³

Min. flashing point

264 °C

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information