Welcome to Würth Portugal For trade customers only

Paintwork degreasers

LACDEGRSER-(W-735)-TRANSP-5LTR

Art.-no. 089322260

EAN 4056807305967

Individual price display after login
Paintwork degreasers

Art.-no. 089322260

Individual price display after login
Quantity
PU

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Degreasers for bodywork preparation before solvent-based and water-based painting.

Characteristics


  • Slow degreaser for preparing bodywork before painting.

  • Removes dirt and grease residue before painting.

  • Does not leave a greasy film or residue on the surface.

  • Can be used before sanding and between different repair processes.


Water based


  • The water-based solvent is especially suitable for degreasing before painting with water-based paints.

  • Eliminates possible remains of solvent-based degreaser.


Advantages


  • Quickly and effectively removes dirt residue.


Benefits


  • Painter solvents allow complete degreasing of the area to prevent any painting defects.
Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Contents

5 l

Weight of content

3.675 kg

Chemical basis

Aliphatic hydrocarbon

Colour

Transparent

Density

0.735 g/cm³

Conditions to maintain shelf life from production

at 5°C to 30°C

Density conditions

at 20°C

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information