Welcome to Würth Portugal For trade customers only

Panel holders

PANHOLD-F.SHLFSYS-PLA-L-10X14X16MM

Art.-no. 0683390659

EAN 4058794279054

Individual price display after login
Panel holders

Art.-no. 0683390659

Individual price display after login
Quantity
PU

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Rack furnishing system
  • Dovetail fastening
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

16 mm

Width

10 mm

Height

14 mm

Load capacity

0 kg

Material

Plastic

Product weight (per item)

1 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information