Paper towel dispenser Hand drying
DSP-PAPTWL-ROLL-W250XH350XDP240MM
Art.-no. 6120900001
EAN 4045989469147
Register now and access more than 15,100 products
Modern and distinctive design
Eye-catching look combining performance and endurance.
Compact design.
Durable
Made from ABS plastic resistant to everyday use.
Smoked window for checking the amount of paper towels still available.
With safety key to restrict access to the paper towels.
Easy replacement of paper towels.
Economical and functional
Star-shaped bottom opening to prevent uncontrolled output of paper towels.
Allows easy cutting along the perforation to avoid waste.
Includes bushings and screws for attachment.
Datasheets(X)
Colour | White |
Material | ABS |
Width | 250 mm |
Height | 350 mm |
Depth | 240 mm |