Petrol system cleaner
System cleaner WIC petrol
SYSCLNR-VEH-PETROL-950ML
Art.-no.
0893741002
EAN 4065746781459
Prices for customers after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Fast and efficient cleaning for all petrol injection systems for use in WIC 4000 Plus or WIC 7000
Extends system service life and performance
- Cleans the injection system quickly and easily
- Removes deposits in the nozzles
- Reduces wear in the fuel pump
- Eliminates the cold start problems and irregular idle
Reduces costs and pollution
- Improves fuel economy due to reduced consumption
- Less pollution due to reduced exhaust and particulate emissions
Product information
Datasheets(X)
Application area
This product can be used for all petrol injection systems. It cleans and maintains injection systems and eliminates cold starting problems, irregular idling and poor performance. Reduces high exhaust emissions.
Instructions
Used undiluted in WIC 4000 Plus or WIC 7000. Add 2-3 l of petrol system cleaner and follow the instructions supplied with the WIC machine.
Contents | 950 ml |
Colour | Pink |
Smell/fragrance | Characteristic |
Chemical basis | Isopropanol |
Shelf life from production | 30 Month |
Density | 0.796 g/cm³ |
Density conditions | at 20°C |