Piano hinge screw
Piano hinge screw steel brass plated
SCR-CS-SMALHD-WO-Z2-(D1J)-3X12
Art.-no. 01873 12
EAN 4024835723671
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Steel, brass plated, small countersunk head
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d) | 3 mm |
Length (l) | 12 mm |
Head type | Small countersunk head |
Head diameter (dh) | 5 mm |
Internal drive | Z1 |
Thread design | Full thread |
Material | Steel |
Surface | Brass plated |
Product weight (per item) | 0.370 g |
