Welcome to Würth Portugal For trade customers only

Pipe and pole bracket Type 1

MP-OPEL-RODHOLDER-BLACK-(D7,0-21,0MM)

Art.-no. 0501102001

EAN 4056807688046

Individual price display after login
Pipe and pole bracket Type 1

Art.-no. 0501102001

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Repeated pipe assembly and removal possible
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For one to three pipes or poles

Min./max. bundle diameter

7-21 mm

Min./max. drill hole diameter

6.3-6.8 mm

Min./max. attachment thickness

0.65-1.8 mm

Min. attachment thickness

0.65 mm

Material

Polyoxymethylene

Colour

Black

Corresponds to original spare part number

9699583680, 6105034, 1288548

Corresponds to original spare part number 2

90230571

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information