Welcome to Würth Portugal For trade customers only

Pipe clamp, two-part, with rubber

Pipe clamp, two-part, with rubber, others
PIPE-CLAMPS-3/8IN-M8/M10-15MM

Art.-no. 0543218

EAN 4045727972571

Individual price display after login
Pipe clamp, two-part, with rubber

Art.-no. 0543218

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. grip range (ØD)

15-19 mm

Connection thread (G)

M8 x M10

Material

Steel

Min./max. temperature resistance

-40.0 to 110.0 °C

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information