Welcome to Würth Portugal For trade customers only

Pipe cutter Xtreme Cut

Xtreme Cut pipe cutter
PIPSHRS-PVC/KEVLAR-(D0-42MM)

Art.-no. 0715550100

EAN 4045989552498

Individual price display after login
Pipe cutter Xtreme Cut

Art.-no. 0715550100

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

High-performance cutters
  • Special chrome plated steel blade

  • The special pointed blade shape provides excellent cutting performance and helps to penetrate the material

  • Ratchet operation

  • The blade automatically opens when you widen the handles

  • The special shape of the blade counterpart holds the pipe in place

  • Non-slip rubber insert on the top handle

1 Year Warranty

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for cutting pipes made of PVC, PE, PP, PB, VPE, PVDF, MLP, HTA, PPR and KEVLAR


Also for cutting multi-layer pipes (Prineto), rubber pipes, cables up to 30 x 15 mm and multi-pole power cables up to dia. 12 mm

Length (L)

225 mm

Spare parts for this product:
Replacement blade for pipe cutter XTREME CUT

REPLBLDE-F.0715550100

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information