Pipe sealant TUBIFLON
WU-PIPE SEALANT+TEFLON DVGW 100ML
Art.-no. 0893440513
EAN 4045989817306
Register now and access more than 15,100 products
Datasheets(X)
Weight of content | 106 g |
Chemical basis | Dimethacrylic acid ether |
Colour | Blue |
Max. gap-filling ability | 0.30 mm |
Suitable for | Metal |
Min./max. initial strength | 10-15 min |
Min./max. functional strength | 3-6 h |
Max. final strength | 24 h |
Min./max. processing temperature | 5 to 25 °C |
Min./max. temperature resistance | -50 to 150 °C |
Min. flashing point | 100 °C |
Min./max. breakaway torque | 18-22 Nm |
Breakaway torque conditions | M10 mm |
Min. prevail torque | 12 Nm |
Conditions for prevail torque | M10 |
Shelf life from production/conditions | 16 Month / cool and dry storage area, 5°C to 25°C |