Plastic anchor for frames W-UR F 8, galvanised steel
Plastic frame anchor W-UR F 8 steel zp hex. head
ANC-(W-URF8)-PLA-AW25-WS10-10-8X60



Register now and access more than 15,100 products
- With galvanised steel hexagon head bolt and lock washer
- Can be installed directly
- Immediate load capacity, no waiting
- Low anchor screw insertion torque; "slight" anchor expansion with virtually no movement of the anchor sleeve
- 2 insertion depths (hnom = 50 + 70 mm): Concrete >= C12/15; solid brick >= Mz 10 (>= NF); vertically perforated brick >= HLz 8 (>= 2DF); solid sand-lime brick >= KS 10 (>= NF); hollow sand-lime brick >= KS L 6 (>= 2DF); hollow sand-lime brick >= KS L 6 (>= 12DF); solid blocks of standard concrete >= Vbn 10 (>= NF); solid lightweight concrete blocks ,>= V 2 (>= NF)
- Expands in four directions: high load-bearing capacity
- Increased force transmission: Even, continuous load distribution across the entire expansion area
- Universal frame fixing (concrete, perforated brick, solid brick, masonry and autoclaved aerated concrete)
- Hammer-in stop prevents premature expansion during installation
- Special pre-assembled anchor and screw for easier installation
- Type W-UR F anchor does not require an additional U-washer and prevents contact corrosion
- Improved load transfer in solid and hollow construction materials; anchorage via friction locking between anchor sleeve and anchoring base
W-UR 8, W-UR F8 (galvanised steel, stainless steel): General building permit Z-21.2-1838
W-UR 8 and W-UR F 8 (galvanised steel, stainless steel): European technical approval ETA-08/0190
Anchor sleeve made of high-quality polyamide
Fire resistance W-UR 8: Concrete: Tensile and transverse loads, R30, R60, R90, R120 (according to technical report TR 020) Masonry tensile load: F30 (solid sand-lime brick, solid brick, hollow sand-lime brick) Transverse load: F30, F60, F90, F120 (hollow brick, hollow sand-lime brick, solid brick, autoclaved aerated concrete)
Notice:
Drill perforated and hollow blocks with a rotary drill (without impact mechanism)
For anchoring in solid brick and solid sand-lime brick, we recommend that you perform pull-out tests due to the differences in brick manufacturing.
Drill cuttings must be removed from the drill hole











W-UR 8, W-UR F8 (galvanised steel, stainless steel): General building permit Z-21.2-1838
W-UR 8 and W-UR F 8 (galvanised steel, stainless steel): European technical approval ETA-08/0190
Anchor sleeve made of high-quality polyamide
Fire resistance W-UR 8: Concrete: Tensile and transverse loads, R30, R60, R90, R120 (according to technical report TR 020) Masonry tensile load: F30 (solid sand-lime brick, solid brick, hollow sand-lime brick) Transverse load: F30, F60, F90, F120 (hollow brick, hollow sand-lime brick, solid brick, autoclaved aerated concrete)
Datasheets(X)
CAD data (available after login)
The anchor has European technical approval for use in multiple connections of non-load-bearing systems (e.g. frames, suspended ceilings etc.).
W-UR and W-UR F can be anchored in the following anchor bases: Standard concrete, masonry walls (solid brick, solid sand-lime brick, vertically perforated brick, hollow sand-lime brick, hollow lightweight concrete blocks, solid bricks and solid lightweight concrete blocks, concrete bricks, autoclaved aerated concrete), brick ceilings, prestressed hollow concrete slabs, reinforced autoclaved aerated concrete, plasterboard wall panels
Installation temperatures:
Anchor base temperature: >= -40 °C
Anchor sleeve temperature: >= 0 °C
The galvanised screw can be used outdoors or in damp spaces (with careful installation) if the area around the screw head is protected from moisture or rain, so moisture does not penetrate the anchor shaft (suitable paint)
Ideal for attaching facades, ceilings and ceiling substructures (made of wood or steel), wooden beams, wooden slats, metal brackets, metal rails, suspended ceilings, cable ducts, brackets, profiles, wall-mounted cabinets, shelves etc.
Anchor diameter | 8 mm |
Anchor length (l) | 60 mm |
Nominal drill-bit diameter (d 0) | 8 mm |
Through-hole in the component to be connected (d f) | 8.5 mm |
Attachment height (t fix 1) | 10 mm |
Material of screw | Steel |
Internal drive | AW25 |
Surface of the screw | Zinc plated |
Head type | Hexagon head |
Approval | ETA-08/0190 |
Type description | W-UR F 8, hexagonal bolt |