Welcome to Würth Portugal For trade customers only

Plastic chain

PLACHN-YELLOW-BLACK-D6MM-L25M

Art.-no. 0899610003

EAN 4058794028041

Individual price display after login
Plastic chain

Art.-no. 0899610003

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

For blocking off, securing and use as rain run-off chains
  • Rustproof

  • No sharp edges

  • Lightweight

  • Washable

  • Non-magnetic

  • Non-conductive

  • Abrasion-resistant

  • High resistance to weathering
Notice

Not suitable for suspending heavy parts

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Marking and blocking of, among other things, danger zones, construction sites, camping sites, land, car parks, entrances, trade fair walkways, garden paths, pavements, sports facilities, entrances to private land etc.

  • Black and yellow chains, including for workstations to do with e-mobility

Diameter (Ø)

6 mm

Colour

Yellow-black

Length

25 m

Length of link (internal) (c)

6 mm

Number of chain links until the colour changes

6 PCS

External width (b)

53 mm

Nominal thickness (d)

21 mm

Material

Plastic

Product weight (per item)

1.750 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information