Welcome to Würth Portugal For trade customers only

Plastic frame anchor W-UR 10 Zinc-plated steel

Plastic frame anchor W-UR 10 steel zinc plated
ANC-(W-UR10)-PLA-AW40-(A2K)-10-10X80

Art.-no. 0912810401
EAN 4046778820286

Prices for customers after login
Plastic frame anchor W-UR 10 Zinc-plated steel

Art.-no. 0912810401

Prices for customers after login
Quantity
PU
x 50 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

The first frame anchor with ETA approval. Tested and approved in more than 60 stone types and in aerated concrete. With countersunk head screw made of zinc plated steel

Anchorage via friction locking between wall plug body and anchoring base



Wall plug body made of high-quality polyamide



Push-through installation



Immediate load-bearing capacity — no waiting



Virtually no movement of the wall plug body


  • Low screw-in torque of the plug screw

  • "Slight" spreading of the anchor


Very strong twist lock



High load-bearing capacities


Expansion in four directions



Improved load transfer


Even, continuous load distribution across the entire expansion area



The hammer-in stop prevents premature expansion of the anchor during installation



Low assembly workload


Pre-assembled wall plug body and special screw



Improved load transfer in solid and hollow construction materials

Notice
  • Drill perforated and hollow blocks with a rotary drill (without impact mechanism)

  • For anchoring in solid brick and solid sand-lime brick, we recommend that you perform pull-out tests due to the differences in brick manufacturing.

  • Drill cuttings must be removed from the drill hole

W-UR 10 (galvanised steel, stainless steel): European Technical Approval ETA-08/0190


Wall plug body made of high-quality polyamide


Transverse load: F30, F60, F90, F120 (vertically perforated brick, hollow sand-lime brick, solid brick, aerated concrete)


Fire resistance W-UR 10: Concrete: Tensile and transverse loads, R30, R60, R90, R120 (in accordance with Technical Report TR 020)


Masonry tensile load: F30 (solid sand-lime brick, solid brick, hollow sand-lime brick)

Product information

Würth Portugal Catalogue

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area
  • The anchor may be used with a European technical approval for the multiple attachment of non-load-bearing systems (e.g. façades, suspended ceilings etc.)

  • W-UR, W-UR F can be anchored in the following anchoring bases: Standard concrete, masonry walls (solid brick, solid sand-lime brick, vertically perforated brick, hollow sand-lime brick, hollow lightweight concrete blocks, solid bricks and blocks made of lightweight concrete, concrete bricks), aerated concrete

  • Installation temperatures: Temperature of anchoring base: ≥ –20°C

  • Temperature of wall plug body:≥0°C

  • The galvanised screw can be used outdoors or in damp spaces (with careful installation), if the area around the screw head is protected against moisture or rain to ensure that no moisture can penetrate the anchor shaft (suitable paint)

  • Suitable for attaching façade, ceiling and roof substructures (made of wood or steel), wooden beams, wooden laths, metal brackets, metal rails, suspended ceilings, cable conduits, angle brackets, profiles, wall-mounted cabinets, shelves etc.

Anchor diameter

10 mm

Anchor length (l)

80 mm

Max. attachment height (t fix)

10 mm

Nominal drill-bit diameter (d 0)

10 mm

Through-hole in the component to be connected (d f)

10.5 mm

Material of screw

Steel

Internal drive

AW40

Surface of the screw

Zinc plated

Head type

Countersunk head

Drill hole depth (h 1)

80 mm

Approval

ETA-08/0190

Type description

W-UR 10, countersunk head screw

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information