Welcome to Würth Portugal For trade customers only

Plastic frame fixing W-UR F 10 hexagon head bolt with flange, zinc plated steel

Plastic frame anchor W-UR F 10 steel zinc plated
ANC-(W-URF10)-PLA-AW40-WS13-65-10X135

Art.-no. 0912810604
EAN 4046778821092

Prices for customers after login
Plastic frame fixing W-UR F 10 hexagon head bolt with flange, zinc plated steel

Art.-no. 0912810604

Prices for customers after login
Quantity
PU
x 40 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

With ETA approval for more than 60 types of stone and autoclaved aerated concrete

Friction locking between anchor sleeve and base material



Anchor sleeve made from high-quality polyamide



In-place installation



Immediate load-bearing capacity: no waiting



Virtually no movement of the anchor sleeve


  • Low prevailing-on torque of the anchor screw

  • "Slight" expansion of the anchor


High load-bearing capacities; expansion in four directions



The hammer-in stop prevents premature expansion of the anchor during installation



Low assembly workload


Pre-assembled anchor sleeve and special screw



No additional U washer required and prevents contact corrosion



Improved load transfer in solid and hollow construction materials



Installation temperatures:


  • Temperature of anchoring base: ≥ -20 °C

  • Temperature of anchor sleeve: > 0 °C
Notice
  • Drill perforated and hollow blocks with a rotary drill only (without impact mechanism).

  • For anchoring in solid block and solid sand-lime block, we recommend that you perform pull-out tests due to the differences in brick manufacturing.

  • Drill cuttings must be removed from the drill hole.

European Technical Assessment: Anchors in a redundant non-structural system in concrete and masonry


W-UR 10 (zinc plated steel, stainless steel): ETA-08/0190 certificate for anchors in a redundant non-structural system in concrete and masonry


Anchor sleeve made from high-quality polyamide


Fire resistance, concrete: tensile and shear stress, R30, R60, R90, R120 (in accordance with Technical Report TR 020)


Fire resistance, masonry: tensile stress: F30 (solid sand-lime block, solid block, hollow sand-lime block)


Fire resistance, masonry: shear stress: F30, F60, F90, F120 (vertically perforated brick, hollow sand-lime block, solid block, autoclaved aerated concrete)

Product information

Würth Portugal Catalogue

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area
  • The anchor is covered by a European Technical Assessment for anchors in a redundant non-structural system (e.g. façades, suspended ceilings etc.)

  • Suitable for anchorage in the following base materials: standard concrete, masonry walls (solid block, solid sand-lime block, vertically perforated brick, hollow sand-lime block, perforated lightweight concrete block, solid lightweight concrete block, concrete block), autoclaved aerated concrete

  • The galvanised screw can be used outdoors or in damp spaces (with careful installation), as long as the area around the screw head is protected against moisture or rain such that no moisture can penetrate the wall plug shaft (use suitable paint)

  • Suitable for attaching façade, ceiling and roof substructures (made of wood or steel), wooden beams, wooden laths, metal brackets, metal rails, suspended ceilings, cable conduits, angle brackets, profiles, wall cabinets, shelves etc.

Anchor diameter

10 mm

Anchor length (l)

135 mm

Max. attachment height (t fix)

65 mm

Nominal drill-bit diameter (d 0)

10 mm

Through-hole in the component to be connected (d f)

10.5 mm

Material of screw

Steel

Internal drive

AW40

Surface of the screw

Zinc plated

Head type

Hexagon head

Drill hole depth (h 1)

80 mm

Approval

ETA-08/0190

Type description

W-UR F 10, hexagonal bolt

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information