Welcome to Würth Portugal For trade customers only

Plate connector die-cast zinc

Panel connector
WRKTPCON-ZD

Art.-no. 0683242

EAN 4011231566391

Prices for customers after login
Plate connector die-cast zinc

Art.-no. 0683242

Prices for customers after login
Quantity
PU
x 25 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

With grooved flanks for secure seating in drill hole
  • Drilling depth 16 mm, suitable for materials from 19 mm

  • Bore diameter 35 mm, to be drilled with standard drill

  • No groove trimming required for short version

  • Increased force absorption of the sheet material with the long version

  • Good power transmission due to drive size 10

Specified dimensions not binding. Subject to technical changes!

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Die-cast zinc

Surface

Plain

Hinge pot-hole diameter

35 mm

Drilling depth

16 mm

Min./max. drilling dimension

16-18 mm

Min./max. groove width

8-10 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-WS8X10

ZEBRA® professional-quality tools in a wide range of sizes
x 10 pcs
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-WS10X11

ZEBRA® professional-quality tools in a wide range of sizes
x 1 pcs
Metric double open-end wrench multi-piece assortment

DBOPNENDSPN-SORT-8PCS-(WS6-22)

ZEBRA® professional-quality tool as practical basic equipment for the workshop
x 1 pcs
Metric double open-end wrench multi-piece assortment

DBOPNENDSPN-SORT-10PCS-(WS6-27)

ZEBRA® professional-quality tool as practical basic equipment for the workshop
x 1 pcs
Metric double open-end wrench multi-piece assortment

DBOPNENDSPN-SORT-12PCS-(WS6-32)

ZEBRA® professional-quality tool as practical basic equipment for the workshop
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information