Welcome to Würth Portugal For trade customers only

Pliers for stainless steel clamps

Clamp pliers self-locking
PLRS-AXLBOOT-SELF-BLK-TIES

Art.-no. 0714546820

EAN 4065746591805

Individual price display after login
Pliers for stainless steel clamps

Art.-no. 0714546820

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

High-quality pliers, practical and easy to use, for clamps up to 12 mm wide. Ideal for tightening, tensioning and cutting stainless steel self-locking clamps.

High quality


Durable metal tool for comfortable use and easy handling



Operator-controlled tension adjustment



Simple cutting action using the manual lever



Suitable for stainless steel clamps



With a robust design and a conveniently placed cutting lever


The ideal tool for comfort and precision during long periods of operation

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use with clamps up to 0.3 mm thick and 12.3 mm wide.

Instructions

Insert the free end of the installed clamp into the pliers. Tighten the handles to increase tension. Cut off the excess end of the tensioned clamp by pressing on the cutting lever while applying tension to the handles of the pliers.

Material

Solid rubber/steel

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Cable tie KBL INOX made of stainless steel AISI 304 V2A with ball closure

CBLTIE-SST-(AISI-304)-7,9X362MM

Cable tie can be used anywhere where plastics cannot be used, e.g. under high ambient temperatures or strong chemical influences
x 50 pcs
Cable tie KBL INOX made of stainless steel AISI 304 V2A with ball closure

CBLTIE-SST-(AISI-304)-4,6X362MM

Cable tie can be used anywhere where plastics cannot be used, e.g. under high ambient temperatures or strong chemical influences
x 50 pcs
Cable tie KBL INOX made of stainless steel AISI 304 V2A with ball closure

STRP-AXLBOOT-(D25-160MM)-520X7,9X0,3MM

Cable tie can be used anywhere where plastics cannot be used, e.g. under high ambient temperatures or strong chemical influences
x 50 pcs
Cable tie KBL INOX made of stainless steel AISI 304 V2A with ball closure

STRP-AXLBOOT-(D19-160MM)-520X4,6X0,3MM

Cable tie can be used anywhere where plastics cannot be used, e.g. under high ambient temperatures or strong chemical influences
x 50 pcs
Cable tie KBL INOX made of stainless steel AISI 304 V2A with ball closure

CBLTIE-SST-(AISI-304)-7,9X201MM

Cable tie can be used anywhere where plastics cannot be used, e.g. under high ambient temperatures or strong chemical influences
x 50 pcs
Cable tie KBL INOX made of stainless steel AISI 304 V2A with ball closure

CBLTIE-SST-(AISI-304)-4,6X201MM

Cable tie can be used anywhere where plastics cannot be used, e.g. under high ambient temperatures or strong chemical influences
x 50 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information