Welcome to Würth Portugal For trade customers only

Pneum. imp. wrnch DSS 1in PREMIUM WSAFE S2000 6pcs

DSS-1IN-PREMIUM-WSAFE-S2000-SET-6PCS

Art.-no. 0988083962

EAN 4068362708206

Individual price display after login
Pneum. imp. wrnch DSS 1in PREMIUM WSAFE S2000 6pcs

Art.-no. 0988083962

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

22.23 kg

Pneum. imp. wrnch DSS 1in PREMIUM WSAFE S2000 6pcs including:
1 x
Female thread plug-in nipple series 2000

NPL-PN-S2000-IT-G1/2IN

Description:
20 mm 38 mm IT G 1/2 inch
High flow rate up to 2,100 l/min at 16 bar for optimum compressed air supply. Airtight connections, hardened steel nipples and corrosion protection for efficiency and long service life
Quantity: 1 x
1 x
Plug-in nipple series 2000

NPL-PN-S2000-ET-R1/2IN

Description:
22 mm 47 mm R 1/2 inch ET
With male thread
Quantity: 1 x
1 x
Compressed air hose reel DSA-S with wSafe coupling

REEL-PNHOSE-WSAFE-(DSA 8-S)-13MM-L8M

Description:
With wSafe 4000 fittings 1/2 inch BSP Conical standard gas thread
Practical safety hose reel with high-quality polyurethane hose for order and safety in the workplace.
Quantity: 1 x
1 x
1-inch impact socket wrench assortment 8 pieces

IMPSKT-1IN-SORT-8PCS

Description: Hexagon, metric, short
Quantity: 1 x
1 x
Special oil For pneumatic tools

PNOIL-1LTR

Description:
1 l
The special oil is especially suitable for use in pneumatic oilers.
Quantity: 1 x
1 x
Pneumatic impact screwdriver 1 inch Premium Power

IMPWRNCH-PN-DSS-1IN-PREMIUM-POWER

Description:
2712 Nm
Excellent power-to-weight ratio: Up to 2,712 Nm torque at a weight of just 8.1 kg
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information