Pneumatic pump for canister
DRMPMP-PN-DELUXE-(BARL 180-220LTR)
Art.-no. 0851180001
EAN 4045989191390
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Ready for 180–220-litre containers of oil and anti-freeze.
- Compressed air pump with F1/4 inch G thread
- Air consumption: 220 L/min.
- Working temperatures between 5°C and 50°C (pump output decreases below 10°C)
- Oil flow rate at 6 bar: 30 L/min.
- 3-m oil hose, with high-flow M1/2 inch G thread
- Digital gun with LCD display and rubber protection, partial and full reset possible, calibration according to oil viscosity (not suitable for resale)
- Supplied with canister attachment ring
1 Year Warranty
Product information
Datasheets(X)
Hose length | 3 m |
Pump-tube length | 940 mm |
Pump-tube diameter | 42 mm |
Length | 1250 mm |
Pressure ratio | 3:1 |
Min. air pressure | 6 bar |
Max. air pressure | 8 bar |
Hose connection diameter | 1/2 in |
Max. temperature conditions | 50 °C |
Min. temperature conditions | 5 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!