Pneumatic vinyl adhesive dispenser
PNEUMATIC GLUE DISTRIBUTOR
Art.-no. 0891650250
EAN 4045989057009
Register now and access more than 15,100 products
Complete with pressure reducer
The glue can be poured directly into the stainless steel reservoir or into the special container supplied that facilitates refilling
Fresh glue continues to be supplied even after lengthy interruptions
Reservoir pressure charging and discharging valve
Interchangeable nozzles
Contents:
- distributor with 10 kg reservoir
- manual gun
- universal nozzle
- gun housing support
- reinforced PVC tubing
- pressure reducer
Additional items, spare parts and accessories are only available on request (special items)
Datasheets(X)
Fill the tank with adhesive (max. 10 kg)
Fit the lid and seal onto the tank and close the three hand wheels
Pressurise the tank (air intake valve), operating pressure from 2 to 5 bar; the same valve is used to empty the tank
Adjust the adhesive flow required on the gun; it is recommended that the nozzles are washed with water after use
Maintenance:
- Check the seal on the lid regularly
- Check that the drain valve is not blocked by dried adhesive
- Check that the manometer is operating correctly
- Wash the nozzles after use using the special attachment
- If the dispenser is not used for long periods, it is recommended to fill the dispenser with hot water, pressurise it and wash it completely by draining all the water out of the gun; this will expel any adhesive residue from the inside of the device, preventing the adhesive from drying out and causing blockages
Min. operating pressure | 2 bar |
Max. operating pressure | 5 bar |
Material of tank | Stainless steel |
Weight of tank (empty) | 10 kg |
Product weight (per item) | 1.000 g |