Welcome to Würth Portugal For trade customers only

Pneumatic wheel lifter 40/22/10 tonne CARGO

TRLYJACK-PN-40-22-10T-L526MM

Art.-no. 071554 155

EAN 4068362144257

Individual price display after login
Pneumatic wheel lifter 40/22/10 tonne CARGO

Art.-no. 071554 155

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Load capacity

40 ton

Min. height (A)

125 mm

Max. height (B)

405 mm

Width

263 mm

Length

526 mm

Height

125 mm

Number of rolls

1 Pair

Colour

Black

Material

Steel sheet, 1.0226

Product weight (per item)

34 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information