Welcome to Würth Portugal For trade customers only

Polyester tape ISOLBAND

SEALSTR-F.0890353002/089310-120MM-10M

Art.-no. 5875120010

EAN 4058794215779

Individual price display after login
Polyester tape ISOLBAND

Art.-no. 5875120010

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Polyester tape with acrylonitrile butadiene rubber for waterproofing reinforcement.

Characteristics


Isolband is mainly used as a strengthening fabric for half pipes and expansion joints in combination with waterproofing systems.



Good absorption and compatibility


With liquid membranes and cement membranes.



Excellent resistance to breakage



Great UV stability



Simple and practical application

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

As a reinforcement on the entire surface to be waterproofed or applied at connection points, such as:


  • Connections between walls and floors

  • Expansion joints

  • Cracks and fissures

  • Union points such as chimney bases, ducts, traps, drains or others
Instructions

The support must be cohesive, free from dust and disaggregated parts, free from efflorescence, dismantling oil or grease. Eliminate any existing irregularities that may make it difficult to apply the polyester tape. Apply a layer of the waterproofing product to the edges of the expansion joint, to the half pipes or to the wall/wall or floor/wall connections. Position ISOLBAND on the membrane while still fresh, so as to soak (with the aid of a spatula) the fabric part on the thickness of the membrane, aiming to cover a few millimetres of the rubber layer. Apply a new layer of waterproofing product on the edges of ISOLBAND, leaving at least 40 mm of the rubber layer free. For expansion joints, ISOLBAND should be positioned in such a way as to take on an "omega" shape in its interior.

Material

PES - Polyester

Colour

White, Grey

Length of roll

12 cm

Roll width

15 cm

Thickness

0.6 mm

Min. processing temperature

5 °C

Max. processing temperature

30 °C

Max. temperature resistance

100 °C

Min. temperature resistance

-30 °C

Ultraviolet resistance

Yes

Shelf life from production

120 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information