Welcome to Würth Portugal For trade customers only

Power Dutty Generator 4000

Power generator POWER DUTTY 4000
PWRGENER-(POWER DUTTY 4000)-230V

Art.-no. 0701750

EAN 4099618300141

Individual price display after login
Power Dutty Generator 4000

Art.-no. 0701750

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Single-phase current generator with 3 KVA/2,500 W

Honda GX-200 engine with 5 horsepower, 196 cm3



Two outlets 230 V/16 A



Supplied with 1 litre of 10W30 oil



Highly resistant tubular frame

Notice

The first oil change should be performed after 50 hours of work; subsequent oil changes should be performed between 150 and 200 hours. To check whether this generator is suitable for a specific application, add the power consumption (W) of the tools when working simultaneously and compare with the rated power of the generator.

1 Year Warranty


on issues of material and production

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For outdoor and indoor work where no mains power is available.

Type description

GE 3500 KBM

Width

440 mm

Height

620 mm

Length

440 mm

Power rating

2500 W

Product weight (per item)

40 kg

Max power

5 PS

IP protection class

IP 23

Type of fuel

Petrol

Nominal voltage

230 V/AC

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information