Welcome to Würth Portugal For trade customers only

Power Dutty Generator 9000

Power generator POWER DUTTY 9000
PWRGENER-(POWER DUTTY 9000)-400V

Art.-no. 0701980

EAN 4099618309502

Individual price display after login
Power Dutty Generator 9000

Art.-no. 0701980

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Three-phase current generator with 8.5 KVA/7,000 W and single-phase current with 3.4 KVA/2,800 W

Honda GX-390 engine with 10.3 horsepower, 396 cm³



One outlet 400 V/16 A, two outlets 230 V/16 A and one safety button


Hour meter for maintenance control, three protective circuit breakers (one for each outlet) and general circuit breaker.



Weather protection


The power is cut off via the four circuit breakers on the control panel.



Bipolar differential


Optimal use of the energy generated by the engine, allowing low fuel consumption.



Supplied with 1 litre of 10W30 oil



Highly resistant tubular frame with silent blocks and lifting hitch for cranes

Notice

The first oil change should be performed after 50 hours of work; subsequent oil changes should be performed between 150 and 200 hours. To check whether this generator is suitable for a specific application, add the power consumption (W) of the tools when working simultaneously and compare with the rated power of the generator.

1 Year Warranty


on issues of material and production

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For outdoor and indoor work where no mains power is available.

Type description

GE 8000 BBT

Width

520 mm

Height

520 mm

Length

770 mm

Power rating

7000 W

Product weight (per item)

87 kg

Max power

10.3 PS

IP protection class

IP 23

Type of fuel

Petrol

Nominal voltage

400 V/AC

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information