Power generator POWER DUTTY 5000
Power generator POWER DUTTY 5000
PWRGENER-(POWER DUTTY 5000)-PETROL
Art.-no. 0701850
EAN 4045989838349
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
1 Year Warranty
on issues of material and production
Product information
Datasheets(X)
Type description | Honda GX-270 VX |
Width | 520 mm |
Height | 580 mm |
Length | 650 mm |
Power rating | 4000 W |
Product weight (per item) | 59 kg |
Max power | 4000 W |
IP protection class | IP 23 |
Type of fuel | Petrol |
Nominal voltage | 230 V/AC |