Power pack LI-CV 18 V induction
Powerpack LI-CV-IND 18 V
MA-AKKU-KIT-POWERPACK-18V-2AH-INDUCTION


Register now and access more than 15,100 products
Li-ion technology
Improved performance at a lower weight and no battery memory effect.
The inductive charging process can be integrated into the workflow
The battery must not be removed from the machine during the charging process; this enables the battery to be charged continually between the individual work steps.
No open contacts on the charger
Insensitive to dirt and spray water, resulting in a longer service life.
Charge status display on the battery
Continuous monitoring of the remaining battery capacity.
Includes support frame
The charger can also be attached to the wall or a workbench as an option.
Compatible with 18 V battery system products currently on the market
2 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
For charging the machine directly in the working area. The battery can be placed on the charger together with the relevant apparatus (e.g. screwdriver) during the individual work steps to begin the charging process.
Nominal voltage | 18 V/DC |
Number of batteries/battery capacity | 1 x 2 Ah |
Max. charging current | 2 A |
Cable length | 1.6 m |
Weight of rechargeable battery/battery | 530 g |

CHRG-AL30-CV-IND-LI
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!