Pressure piece set 6 pieces, for HA Renault Laguna silent bearings
Pressure piece set, rear axle, 6 pieces
THRUST KIT REAR AXLE 6-PIECES
Art.-no.
1952006560
EAN 4056807273563
Prices for customers after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
For removing and installing the two axle bearings on the rear axle of the Renault Laguna.
- Can be optionally used with a mechanical spindle or mechanically/hydraulically with a jack frame
- Bearing can be changed directly on the vehicle without dismantling the axle body
- Large time saving – non-damaging installation and removal
Scope of delivery:
- 1x pressure piece with window
- 1x bell with window
- 1x spindle with pressure nut and two pressure bearings
- 1x mount adaptor for hydraulic grease spindle
- 1x spindle grease
1 Year Warranty
Product information
Datasheets(X)
Application area
Renault Laguna II (model year 2001 – 2007)/Renault Laguna III (from model year 2007)/Laguna Grandtour OE part number e.g. 77 01 209 534
Number of pieces in assortment/set (10) | 6 |
Product weight (per item) (40) | 2632.000 g |