Welcome to Würth Portugal For trade customers only
Ergo load strap with closed hook

For detailed information, other images and documents, please select individual articles from the following table.

Ergo load strap with closed hook

Ergo long ratchet strap, GS-certified and in accordance with DIN EN 12195-2.

See product details

Available in 2 versions
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
  • 2.6 mm thick polyester strap

  • Ergonomic long ratchet made of highly resistant and durable steel

  • Closed double hook

  • Temperature range of -40 ºC to 100 ºC

  • Secure, fast and simple load fastening

  • Information label

  • Lashing strap, not for lifting
Notice

The load straps may change colour. Use in consistent rainy conditions may cause light stains.