1/2 inch socket wrench assortment 21 pieces
For detailed information, other images and documents, please select individual articles from the following table.
1/2 inch socket wrench assortment 21 pieces
For TX screws, professional-quality ZEBRA® tool
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
Practical, 21 piece assortment with 1/2 inch sockets for TX screws
- The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
- Valuable tools remain securely in place during transport
- You can see straight away if any tools are missing
Eight TX sockets for the most popular sizes
Powerful and efficient tightening
- The two rigid extensions can be used to transfer force directly
- The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working
- Can be reversed with one hand using the turntable
- The small 5° arc swing enables quick and effortless tightening or loosening of the screws
Particularly high quality for a long service life
- With reliable chromium-vanadium steel
- The surfaces are chrome plated and have a satin matt finish, which ensures a secure grip even with oily hands
- The surface provides lasting resistance against rust and ensures a far longer than average service life
2 Years Warranty
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!