1/4 inch socket wrenches Assortment of 33 pieces
For detailed information, other images and documents, please select individual articles from the following table.
1/4 inch socket wrenches Assortment of 33 pieces
Hexagon, short shape, practical metal box for workshop applications and mobile use, robust design, professional-quality ZEBRA® tool
Exclusively for trade customers
Register now and access more than 15,100 products

Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Comprehensive assortment of 33 pieces in a sturdy metal box
- This assortment provides a comprehensive selection of high-quality basic equipment for the workshop and for mobile use
- The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
- Valuable tools remain safely in place during transport
- You can see immediately if any tools are missing
Matching sockets and bits for almost any screw
- The 1/4 inch assortment includes 12 sockets with widths across flats from 4 to 14 mm and an adapter with quick-change chuck for the 15 bits
- The short bits are suitable for most screw types: PH, slotted, hexagon socket and TX
- This means that almost all screw connections are possible
Powerful and efficient tightening
- The rigid extension can be used to transfer force directly
- The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working
- The small 5° arc swing enables quick and fatigue-free tightening or loosening of the screws
- The swivel base is used to easily switch between clockwise and anti-clockwise rotation
Particularly high quality for a long service life
- The surfaces are chrome plated and polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the tools reduces the costs of replacement and storage
2 Years Warranty
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!