Welcome to Würth Portugal For trade customers only
1-component gun foam B2 FLEX
1-component gun foam B2 FLEX - 1
1-component gun foam B2 FLEX - 2

For detailed information, other images and documents, please select individual articles from the following table.

1-component gun foam B2 FLEX

Very elastic and suitable for use in winter.

See product details

Available in 1 version
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
Extremely high degree of elasticity:


Flex foam is extremely flexible, significantly preventing the risk of a break in the foam bead (approx. 3 times the flexibility of commercially available PU foams)



Prevents heat bridges



Suitable for use in winter:


  • Down to -10°C surface and ambient temperature

  • Down to 5°C can temperature

  • Even elastic at minus temperatures
Notice

Adheres to concrete, stone, hard PVC, metal and wood. Does not adhere to PE, PP, silicone, PTFE and grease.