For detailed information, other images and documents, please select individual articles from the following table.
1K METAL PRIMER
Quick-drying primer formulated with alkyd resins containing anti-corrosive pigments.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Properties
- Quick drying
- Good coverage capacity
- Good corrosion protection capacity
- Excellent bonding
Recommended for applications that require quick drying and to give corrosive protection to ferrous surfaces.
The surface to be painted must be dry and free from dust, oil, grease or any other contamination. Thoroughly mix the contents of the container before application. Can be applied by brush, roller or paint gun. Do not apply at temperatures below 8ºC or relative humidity above 80%.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!