Welcome to Würth Portugal For trade customers only
Anti-scratch lacquer HS 2K 2:1
Anti-scratch lacquer HS 2K 2:1 - 1
Anti-scratch lacquer HS 2K 2:1 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Anti-scratch lacquer HS 2K 2:1

High solid anti-scratch bicomponent lacquer.

See product details

Available in 1 version
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
Characteristics


  • High gloss, increased scratch resistance and highly durable finish.

  • Powerful protection against chemical agents and easy to polish once dry.

  • Easy-to-apply acrylic lacquer.

  • The drying time between coats depends on the temperature (of the vehicle body, the mixture and the atmosphere) and the type of thinner used, but the standard time is between 5 and 10 minutes.

  • Time before applying to the radiator is 5 to 10 minutes.

  • Apply 2 coats for general paintwork using a standard thinner.

  • Can be diluted with 5% acrylic thinner.


Advantages


  • Repair looks like the original paintwork.

  • Chemically formulated product is easy to apply and avoids typical painting problems.

  • Highly durable and protective against petrol, diesel and most chemical products that can damage the paintwork when driving.


Benefits


Excellent price-quality ratio


1 vehicle = 2 litres of catalysed product



Directive 2004/42/CE


VOC content in g/L: 486 g/L Product sub-category: Special finish. Phase I VOC threshold limit (2007): 840 g/L

Notice

Do not use thinners that are not recommended by Würth, as they may be incompatible with the lacquer.

This information is a recommendation only, based on our experience. We recommend that you test the product before each application. See the product data sheet for more information!