Welcome to Würth Portugal For trade customers only
Chemical anchor WIT-P 100

For detailed information, other images and documents, please select individual articles from the following table.

Chemical anchor WIT-P 100

2-component polyester resin mortar with styrene

See product details

Available in 1 version
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
Substrate


Uncracked concrete, solid brick, perforated brick and natural stone, in non-approved areas.



Fixing elements


Threaded rod (zinc plated, galvanised, stainless steel and corrosion-resistant steel), reinforcement bars, rod with internal thread and profiled rod.



Advantages


  • Does not stain on natural stone

  • Allows for small distances from edges and axles without expansion

  • The cartridges can be used until the expiration date by replacing the agitator nozzles or closing the cartridge securely with the screw cap
Notice

Do not use the first 10 cm of the mortar. For natural stone, perform preliminary tests.