Welcome to Würth Portugal For trade customers only
2C repair filler RSM for all wood and imitation wood surfaces
2C repair filler RSM for all wood and imitation wood surfaces - 1
2C repair filler RSM for all wood and imitation wood surfaces - 2
2C repair filler RSM for all wood and imitation wood surfaces - 3

For detailed information, other images and documents, please select individual articles from the following table.

2C repair filler RSM for all wood and imitation wood surfaces

See product details

Available in 1 version
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
  • The 2C repair filler has excellent load-bearing capacity, hardness and strength comparable to wood and is also weather-resistant

  • Begins to dry in just a few minutes, does not drip into holes and recesses or flatten out and can be subjected to loads in 20-40 minutes depending on the room temperature

  • The filler can be easily painted over using a variety of coating systems

  • Excellent adhesion to wooden materials

  • Very easy to sand

  • Silicone-free
Notice

Ensure that the compound does not become too hard. 2C repair filler RSM.

Application area

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.