Welcome to Würth Portugal For trade customers only
Lacquer LOW VOC 2K UHS
Lacquer LOW VOC 2K UHS - 1
Lacquer LOW VOC 2K UHS - 2

For detailed information, other images and documents, please select individual articles from the following table.

Lacquer LOW VOC 2K UHS

Quick-drying ultra-high solids 2K lacquer

See product details

Available in 1 version
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
Characteristics


  • Excellent gloss quality and abrasion resistance

  • High protection against chemical agents and easy to polish once hardened

  • Easy-to-apply acrylic. Compared to an anti-scratch lacquer, application speed should be faster as it spreads more quickly

  • For quick repairs and with the fast hardener, a half coat of primer and 1 wet coat can be applied, leaving 4 to 6 minutes between layers for evaporation

  • The time between coats will depend on the temperature (vehicle sheet metal, mixture temperature and ambient temperature) and the type of hardener. However, as a guideline, the waiting time is considered to be between 4 and 6 minutes

  • The time before placing in the furnace is 5 to 10 minutes

  • For complete vehicles, 2 layers must be applied and always with the standard hardener

  • Can be diluted up to 5% with acrylic thinner Item No. 5866202304


Advantages


  • OEM repair (same as original primer)

  • Strokes can be applied quickly compared to an anti-scratch lacquer

  • High durability and protection against diesel, petrol, oils and against all chemicals in general that can affect paint while driving


Benefits


  • Great value for money. One car = 1.7–1.9 litres of hardened product

  • Greater savings thanks to lower product consumption due to its UHS (Ultra high solids) formulation of special resins
Notice

Do not use hardeners other than those recommended by Würth as they may create incompatibilities with the lacquer.

This information is a recommendation only, based on our experience. We recommend that you test the product before each application. See the product data sheet for more information!